Beli thermostat honeywell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Thermostat Controller (Pengatur Suhu)Deskripsi:These thermostat controls are field-selectable for communication with BACnet MS/TP (Building Automation and Control Networks Master Slave/Token Passing) or BACnet IP (Building Automation and Control Networks Internet Protocol) systems that communicate with multiple devices across building automation systems. Users can select which protocol to use in the field. IP protocols are faster and more reliable than BACnet MS/TP systems and easier to troubleshoot. These thermostat controls are compatible with both protocols, simplifying upgrades between systems without changing hardware. They can also be used for standalone, noncommunicating applications. These thermostat controls provide remote monitoring and programmable temperature control for common HVAC equipment in commercial buildings.atribut:
- Amperage (A): 4
- Application: Heat or Cool
- Backlit Screen: Yes
- Changeover Type: Automatic
- Compatible System Type: 1H/1C Conventional Heat Pump; 2-Pipe Fan Coil Unit; 2H/1C Heat Pump; Water Source Heat Pump; 4-Pipe Fan Coil Unit
- Compatible with Building Automation Systems: Yes
- Contact Rating (V): 20 to 30 AC
- Control Type: Touch Screen
- Dehumidification Control: Yes
- Display Type: Digital
- Electrical Connection Type: Hardwired
- Enclosure Color: Gray
- Fan Settings: Hi-Med-Low
- Frequency (Hz): 50; 60
- Housing Color: Gray
- Humidification Control: Yes
- Humidification/Dehumidification Control: Yes, Yes
- Key Features: FCU Dehumidification with Reheat Option; Hybrid Changeover Mode; On/Off, Floating, Modulating, or 6-Way Valves; Remote Control and Monitoring Via Mobile User App (wireless Variants)
- Maximum Operating Humidity (%): 90
- Maximum Operating Temperature (°F): 122
- Maximum Temperature Control (°F): 122
- Minimum Operating Humidity (%): 10
- Minimum Operating Temperature (°F): 32
- Mounting Location: Wall
- Network Protocol Compatibility: BACnet MS/TP; MODBUS/BACnet IP
- Number of Cooling Stages - Conventional System: 1
- Number of Cooling Stages - Heat Pump System: 1
- Number of Heating Stages - Conventional System: 1
- Number of Heating Stages - Heat Pump System: 2
- Number of Pipes: 2; 4
- Number of Relay Inputs: 5
- Number of Relay Inputs/Outputs: 3 DO/2 DIO/3 UIO
- Number of Relay Outputs: 8
- Occupancy Sensor: Includes Dry Contact Occupancy Sensor
- Overall Depth (inch): 1
- Overall Height (inch): 4-1/2
- Overall Width (inch): 3-15/16
- Programming Capability: Fully Customizable
- Sensor Type: 3 Custom Sensors; Discharge Air Temperature; Drain Pan; Humidity; Occupancy; Outdoor Air Temperature; Proof of Airflow; Proof of Water Flow; Shutdown Sensor; Space Temperature
- Standards: CE; FCC; ICES; Prop65; REACH; RoHS; UK; UL/cUL
- System Settings: Auto-Heat-Cool-Off
- Temperature Adjustment: On/Off (Cool); On/Off (Heat)
- Temperature Differential (°F): +/-1.5
- Temperature Limiting: Yes
- Temperature Scale: Celsius; Fahrenheit
- Temperature Sensitivity (°F): +/-1.5
- Terminal Designations: C; COM; DIO1; DIO2; DO1; DO2; DO3; R; UIO1; UIO2; UIO3
- Thermostat Type: Commercial Thermostat
- UNSPSC: 31160000
- Voltage (V): 24
- Wireless: No
- HONEYWELL Digital Thermostat (Alat Pengatur Suhu Ruangan)Deskripsi:Application Application T6818DP08 digital thermostats are designed for application of 3-speed fan and valves in 2-pipe fancoil system. Including: - 2-pipe cool only/heat only/manual changeover between heat and cool - Ventilation mode - Manual 3-speed fan control
- HONEYWELL Digital Thermostat LCD On/Off (Alat Pengatur Suhu Ruangan)Deskripsi:The new TFM228/ 428 series LCD thermostats are designed for ON/ OFF control valve, and fan in 2/ 4-pipe application. The thermostat operates an ON/ OFF control valve to provide control at the desired setpoint temperature. Fan-coil thermostat models are available with constant fan operation, and have a three-speed switch comes with low, medium and high settings. The TFM228NNFH/U is model without 3 speed fan contact, which commonly use for simple ON/ OFF control in certain application.
- HONEYWELL Thermostat VAVatribut:
- UNSPSC: 41112209
- Suniso Refrigeration Oil (Pelumas Kompresor)Deskripsi:Oil suniso kaleng 4GS- ORIGINAL 100%- 4 liter- Made in Japan- Kemasan Kalengatribut:
- Volume (L): 3.78
- RESIDEO ThermostatDeskripsi:These thermostats have a digital display for a more modern appearance than analog thermostats. They're often used for temperature control in residential and commercial applications. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.atribut:
- Application: Heat and Cool
- Battery Type: AA Alkaline Battery
- Changeover Type: Automatic and Manual
- Compatible System Type: 24V AC Systems; Electric Hot Water Systems; Gas Hot Water Systems; Oil Hot Water Systems; Single Stage Heat and Cool Systems; Single Stage Heat Pumps without Auxiliary Heat; Steam/Radiant Hot Water Systems
- Control Type: Softkey
- Differential Type: Fixed
- Digit Size: Standard
- Display Type: Digital
- Electrical Connection Type: Hardwired
- Fan Settings: Auto-On-Circulate
- Filter Change Reminder: Yes
- Frequency (Hz): 60
- Housing Color: White
- Humidification Control: Yes
- Includes: AA Batteries; Decorative Cover Plate with J-Box Adaptor; Mounting Hardware; Thermostat; UWP Wallplate
- Maximum Control Temperature (°F): 99
- Maximum Operating Humidity (%): 90
- Maximum Operating Temperature (°F): 120
- Minimum Control Temperature (°F): 32
- Minimum Operating Humidity (%): 5
- Minimum Operating Temperature (°F): 32
- Mounting Direction: Horizontal
- Mounting Location: Wall
- Mounting Type: UWP Wallplate
- Number of Cooling Stages - Conventional System: 1
- Number of Cooling Stages - Heat Pump System: 1
- Number of Heating Stages - Conventional System: 1
- Number of Heating Stages - Heat Pump System: 1
- Overall Depth (inch): 1-3/16
- Overall Height (inch): 3-7/16
- Overall Width (inch): 5-1/8
- Programming Capability: Not Programmable
- Shape: Rectangle
- Stages: 1 H / 1 C Conventional
- Stages Heat Pump: 1 H / 1 C Heat Pump
- Stages Heating/Cooling: 1 H / 1 C Conventional ; 1 H / 1 C Heat Pump
- System Settings: Auto-Heat-Cool-Off
- Temperature Differential (°F): +/-1
- Temperature Limiting: Yes
- Temperature Scale: Fahrenheit/Celsius
- Temperature Sensitivity (°F): 1
- Terminal Designations: C; G; K; L; O/B; R; RC; W; Y
- Thermostat Type: Low Voltage
- UNSPSC: 31160000
- Voltage (V): 24 AC
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- ACME ELECTRIC Control TransformerDeskripsi:These Open Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Some of the transformers offer protective device options including circuit breaker, fuse, or primary thermal fuse that will break the circuit if overheated. Transformers without protective devices require separate overload and short-circuit protection products (sold separately). These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Enclosure Finish: Epoxy Resin Varnish
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot; Plate
- Phase - Electrical: 1
- Protective device: Primary Fuse, Secondary Fuse
- Standards: cUL
- Green Leaf Keranjang Mini (Storage Basket)Deskripsi:Kontainer Mini Davida 2250 Terbuat dari Biji Plastik Berkualitas yang Aman Digunakan, Serta Ringan dan Kuat, Berfungsi untuk Menyimpan Barang , Peralatan Kantor , Kue , Lunchbox , Paket dan Lain Sebagainya . Terdiri dari Berbagai Ukuran , Cocok untuk Melengkapi Perlengkapan Kantor Anda Anda.
- HONEYWELL Nonprogrammable Line-Voltage ThermostatsDeskripsi:These thermostats have a digital display and control temperatures of two- and four-pipe fan coil unit (FCU) systems. FCUs use a coil and fan to heat or cool a room. Indoor air moves over the coil to be heated or cooled before being released into the room. These thermostats allow for multiple settings of the fan's output to gradually heat or cool the room to the desired temperature. They're often installed in hotels, multifamily housing, schools, and other residential and commercial locations. These thermostats are nonprogrammable, so the temperature setting stays the same until it's readjusted.atribut:
- UNSPSC: 41112209
- Application: Heat and Cool
- Backlit Screen: Yes
- Backlit Screen Color: Green
- Changeover Type: Automatic and Manual
- Compatible System Type: Fan Coil Unit
- Contact Rating (VAC): 120/240
- Control Type: Push Button
- Dehumidification Control: No
- Differential Type: Fixed
- Digit Size: Standard
- Display Type: Digital
- Dual Transformer Compatible: No
- Fan Settings: Hi-Med-Low-Auto-Off
- Frequency (Hz): 50; 60
- Housing Color: White
- Housing Material: Plastic
- Humidification Control: No
- Includes: Mounting Hardware
- Includes Positive Off: No
- Key Pad Lockout: Yes
- Maximum Control Temperature (°F): 90
- Minimum Control Temperature (°F): 50
- Mounting Direction: Horizontal
- Mounting Location: Junction Box (Vertical); Single Gang Electrical Box (Horizontal)
- Number of Zones: 1
- Occupancy Sensor: Compatible with Occupancy Sensor
- Overall Depth (inch): 1-1/8
- Overall Height (inch): 3-13/16
- Overall Width (inch): 5-13/16
- Programming Capability: Not Programmable
- Screen Height (inch): 1-9/16
- Screen Width (inch): 2-1/2
- Shape: Rectangle
- Standards: UL-873
- System Settings: Auto-Cool-Heat-Off
- Temperature Differential (°F): 2
- Temperature Limiting: Yes
- Temperature Readout: Yes
- Temperature Scale: Celsius/Fahrenheit
- Temperature settings per day: Manual Adjust
- Thermostat Type: Line Voltage
- Voltage (V AC): 120/240
- Emkarate Refrigerant Oil Lubricant (Pelumas Kompresor)atribut:
- Capacity (L): 5
- HONEYWELL HOME Humidity Controlsatribut:
- UNSPSC: 31160000
- Manufacturer Part Number: H6062A1000
- Fort Thermostat AnalogDeskripsi:Panel mounting typeatribut:
- Contact: NO+NC
- Max. Contact Switch (A): 16
- Taffware Digital Temperature Control Thermostat Microcomputer (Pengontrol Suhu Digital)Deskripsi:Alat ini berfungsi untuk mengukur suhu ruangan dan dapat disambungkan dengan alat elektronik lainnya agar dapat mati dan menyala otomatis sesuai dengan suhu yang telah Anda atur pada controller iniatribut:
- Temperature Control Range (°C): -50 to 110 C
- Temperature Measurement Accuracy (°C): Plus or Minus 0.2
- Temperature Control Accuracy (°C): Plus or Minus 0.1
- Input Measurement: NTC10K probe L = 1 meter waterproof
- Dimensions (mm): 60 x 45 x 31
- Material: Plastik
- Temperature Measurement Range (°C): -50 to 110 C
- Voltage (V): 220
- Suiden Extension Cold Air Duct for Spot Air Conditioner φ125 x 5m (Selang Udara Dingin Tambahan AC Spot)atribut:
- Diameter (mm): 125
- Length (m): 5
- Suitable Model: SS-25ED/DD/WC/DG, SS-45EC/DC, SS-63EC-3
- Suiden Spot Air Conditioner Duct Assembly Parts (Rakitan Selang Buang AC Spot)Deskripsi:Standard cold air duct.Parts for spot air conditioners.atribut:
- Color: Cap: Orange Duct: White
- Diameter (mm): 114
- Height (mm): 400
- Product Name: Duct assembly (exhaust side)
- Suitable Model: SS-28DJ・EJ・WJ, SS-52DJ・EJ, SS-67EJ
- Trusco Part No.: 793-8845
- Vertical Length (mm): 125
- Width (mm): 125
- OMRON Ultra Compact Basic Switch SS (Saklar Mikro)Deskripsi:Ultra-compact and high durability of 30 million times Achieved high durability of 30 million times by adopting a simple and stable split two-piece spring. Operating force specifications are abundant depending on the application from low load operation to high load operation series UL, CSA, EN and other safety standards acquired Solder terminals
Daftar Harga thermostat honeywell Terbaru October 2026
| HONEYWELL Thermostat Controller (Pengatur Suhu) | Rp8.999.900 |
| HONEYWELL Thermostat | Rp989.900 |
| HONEYWELL Digital Thermostat (Alat Pengatur Suhu Ruangan) | Rp929.900 |
| HONEYWELL Digital Thermostat LCD On/Off (Alat Pengatur Suhu Ruangan) | Rp829.900 |
| HONEYWELL Thermostat VAV | Rp31.999.900 |
| Suniso Refrigeration Oil (Pelumas Kompresor) | Rp509.900 |
| RESIDEO Thermostat | Rp1.199.900 |
| DAYTON Control Transformer | Rp999.900 |
| ACME ELECTRIC Control Transformer | Rp2.899.900 |
| Green Leaf Keranjang Mini (Storage Basket) | Rp13.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/q5P112411941-1.jpg)

/1jP111638055-1.jpg)
/7pP111638277-1.jpg)

/inP107871671-3.jpg)



/q9P105389945-1.jpg)

/2zP108591107-1.jpg)


/9iP107926342-1.jpg)
/o7P111896871-2.jpg)
/erP111189531-2.jpg)
/86P106932294-8.jpg)
/9pP105956349-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)